Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ Watertight Equipment Cases

Open-cell core with solid wall design

Supplier:  Pelican™ 1150BLK

 View more versions of this product

Catalog No. 19-034-423B


Add to Cart

Description

Description

  • Strong-yet-lightweight cases are dustproof and crushproof
  • O-ring seal
  • Automatic pressure equalization valve
  • Stainless-steel hardware
  • Pick N' Pluck™ with convoluted lid foam
  • Easy-open, double-throw latches (except Model 1120)
  • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
  • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

Order Info

Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.

Warranty and Services

Lifetime guarantee

Specifications

Specifications

Watertight Equipment Case
Polypropylene, Polyurethane Foam
4.37 in.
11.1 cm
Pick N' Pluck
8.18 in.
20.8 cm
1.76 lb.
5.68 in.
Black
9.12 x 7.56 x 4.37 in. (23.2 x 19.2 x 11.1 cm)
3.62 in.
9.2 cm
9.12 in.
23.2 cm
1150
0.8 kg
14.1 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit