Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ ComTac™ V Hearing Defender Headset
Click to view available options
Model:
MT20H682BB-09 CY
MT20H682BB-09 SV
MT20H682FB-09 CY
MT20H682FB-09 GN
MT20H682FB-09 SV
Color:
Black
Coyote Brown
Olive drab green
Foldable:
No
Yes
Style:
Neckband
Over-the-head
Description
- Compatible with most helmets
- Dynamic Differential Microphone
- Level Dependent Function
- Noise canceling microphone
- Two-Way Communication
- Available in over-the-head or neckband styles
- Choose from three colors: Black, Olive Drab (O.D.) Green or Coyote Brown
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Black |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Application) | Law Enforcement, Armed Forces |
High Visibility | No |
Model | MT20H682FB-09 SV |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 23 dB |
Product Type | Tactical Headsets |
Headband Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction