Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ FLX2 Cable for CH-3 Listen Only Headset
PELTOR™ FLX2 platform allows workers to pair protective communication CH-3 listen-only headsets with existing handheld devices.
$65.00 - $67.73
Specifications
Color | Black |
---|---|
For Use With (Application) | Enables connection to listen-only CH-3 Headsets with Hytera, Icom, Kenwood or Motorola radios |
Pairs per Package | 1 Ea. |
Product Type | FLX2 Cable |
Catalog Number | Mfr. No. | Model | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | For Use With (Equipment) | Price | Quantity & Availability | ||||
19-072-254
|
3M™
7100191443 |
FLX2-202 | 3.5 mm stereo plug |
Each for $65.00
Case of 200 EA for $12,999.78
|
|
||||
19-072-303
|
3M™
7100185762 |
FLX2-203 | 2.5 mm mono plug |
Each for $67.73
Case of 120 EA for $8,127.49
|
|
||||
19-072-285
|
3M™
7100191444 |
FLX2-204 | 1/4 in. stereo plug |
Each for $67.73
Case of 200 EA for $13,545.81
|
|
||||
19-072-292
|
3M™
7100185800 |
FLX2-205 | 3.5 mm mono plug |
Each for $67.73
Case of 120 EA for $8,127.49
|
|
||||
19-072-242
|
3M™
7100207324 |
FLX2-208 | 3.5 mm stereo threaded plug |
Case for $67.73
|
|
||||
Description
- For use with CH-3 Listen-Only Headsets
- Simple and reliable connection to a wide variety of handheld devices.
- Coiled polyurethane cable
- Aramid fiber reinforced
- Robust and highly flexible
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black | |
Enables connection to listen-only CH-3 Headsets with Hytera, Icom, Kenwood or Motorola radios | |
1 Ea. | |
FLX2 Cable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title