Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac™ XP Communication Headset featuring Bluetooth Technology
Click to view available options
Includes:
Attached Hard Hat
Headband
Neckband
Description
- DSP (Digital Noise Reduction) provides clear wireless and wired communication
- Supports Bluetooth A2DP profile for streaming high quality stereo sound
- High attenuation for hearing protection in noisy environments.
- External Jacket for optional 2-Way radio connectivity.
- Bluetooth function enables work with both hands free
- Ambient listening function lets the user hear surrounding noise and converse with colleagues
- 3M Catalog# MT15H7AWS5-77 , 3M Catalog# MT15H7BWS5-77 , 3M Catalog# MT15H7P3EWS5-77
Certifications
CE Approved
Specifications
Includes | Neckband |
Model | MT15H7P3EWS5-77 |
Weight (English) | 13.615 oz. |
Weight (Metric) | 386 g |
Noise Reduction Rating (NRR) | Yes |
Product Type | Communications Headsets |
Series | WS ProTac |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction