Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect-Coat™ Latex-Coated Medium Weight Thermal-Lined Gloves
Click to view available options
Size:
Small
Medium
Description
- Heavyweight thermal knit liner is napped on the inside for warmth
- Cotton/Polyester blend helps to wick-away moisture
- Knit liner is soft and comfortable
- Natural rubber palm and fingertip coating
- Rubber coating provides excellent grip and flexibility
Specifications
Coated Area | Palm, Fingers |
Coating Material | Latex |
Color | Gray |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Cotton/Polyester Blend |
Size | Small |
For Use With (Application) | Cold Storage, Construction, Landscaping, General Maintenance, and Material Handling |
Glove Cuff Style | Knit |
Liner Material | Thermal |
Show More |