Perfex™ TruCLEAN™ Buckets and Pails

Manufacturer: Perfex Corp.Supplier Diversity Partner 2215W

 View more versions of this product

Catalog No. 19-003-410W

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 4 gal.
    Capacity 4 gal., 15.14L
    Color White
    For Use With (Application) Designed to seat firmly on truclean™ pro cart eliminating any possibility of spillage during transport
    Includes Embossed graduations in english and metric
    Surface Type Smooth
    Quantity Each
    Capacity (Metric) 15.14L
    For Use With (Equipment) TruClean™ pro triple bucket system cart
    Handle Material Stainless Steel
    Product Type Bucket

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit