Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Perfluorokerosene-941, Thermo Scientific™
Click to view available options
Quantity:
1 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Perfluorokerosene is used as internal reference for negative ion mass spectrometry, mulling agent during the analysis of urinary calculi by diffuse reflectance infrared Fourier transform spectroscopy.
Solubility
Ins
Perfluorokerosene is used as internal reference for negative ion mass spectrometry, mulling agent during the analysis of urinary calculi by diffuse reflectance infrared Fourier transform spectroscopy.
Solubility
Ins
Specifications
Density | 1.97 |
Boiling Point | 110°C to 180°C (0.5 mmHg) |
Refractive Index | 1.347 |
Quantity | 1 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Perfluorokerosene-941 |
Safety and Handling
TSCA | No |
Recommended Storage | Ambient temperatures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction