Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Perforated Lockout Tags - Two-Part Tag, Economy Polyester

Catalog No. 19113291
Click to view available options
Material:
Polyester

Brady™ Perforated Lockout Tags - Two-Part Tag, Economy Polyester: Two-part tags enhance operational control and record-keeping by enabling workers to keep the stubs after attaching the tags, then later give them to managers for verification.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Matching identification numbers are printed on each part of the perforated tag to enhance operational control and record-keeping
  • Withstands moisture, grease and dirt

Specifications

Product Type Tag
Color Black/Red on White
Material Polyester
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Dimensions (L x W) 7 x 4 in.
Height (English) 7 in.
Includes Nylon Cable Ties
Quantity 25 Pk.
Width (English) 4.8 in.
Width (Metric) 121.92 mm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.