Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Chrome Core™ 4033 Cut-Resistant Gloves
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
Description
- Made with SuperFabric™ brand material
- Level A8 cut resistance
- Oil and abrasion-resistant synthetic leather palm enhances grip in dry and light oil applications
- Dexterity to utilize tools and equipment
- Touchscreen compatible thumb and index fingertip
- SlipFit™ style cuff
- Launderable
Specifications
Coating Material | Leather |
Color | Fluorescent Yellow, Black |
Cut Resistance Rating | ANSI A8 |
Material | SuperFabric |
Product Type | Cut-resistant Gloves |
Size | Medium, 8 |
EN388 Standard | EN 388:4X31F |
Glove Cuff Style | SlipFit™ |
Model | 4033-M |
Series | Chrome Series™ 4033 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction