Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ORS Nasco Permatex™ Anti-Seize Lubricant

Heavy-duty blend of aluminum, copper and graphite lubricants in a petroleum base

Manufacturer:  ORS Nasco 23080208

Catalog No. 19-313-583


Add to cart

Description

Description

  • Use during assembly to prevent galling, corrosion and seizing and to assure easier disassembly
  • Inert, will not evaporate or harden in extreme temperatures
  • Salt and moisture resistant
  • Temperature range: -51 to +871°C (-60 to +1600°F)
  • Size: 1 lb. (454g)

Compliance

Meets Mil Spec-A-907.

Specifications

Specifications

-51.11° to 871.11°C
Prevents galling, corrosion and seizing of mated parts
Spec-A-907
Permatex™ Anti-seize Lubricant
Bottle
16 oz.
-60° to 1600°F
Silver
473mL
Each
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit