Personna Medical Personna™ and Personna Plus™ Microtome Blades Available on GSA/VA Contract for Federal Government customers only.

Low-profile Personna Plus and high-profile Personna microtome blades consistently provide a uniform ribbon without any grooves or split paraffin sections

Manufacturer: ACCUTEC BLADES INC 720104

 View more versions of this product

Catalog No. 12-640-30

  Check Availability
Add to Cart

    Specifications

    Width (English) 4.5 in.
    Width (Metric) 11.4cm
    Dimensions (L x W x H) 7 x 4.5 x 4.5 in. (17.7 x 11.4 x 11.4cm)
    Profile High
    Thickness (English) 0.01 in.
    Thickness (Metric) 0.03cm
    Coating MicroCoat
    Quantity 500 Case
    Disposable Yes
    Height (English) 4.5 in.
    Height (Metric) 11.4cm
    Length (English) 7 in.
    Length (Metric) 17.7cm
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit