Learn More
Invitrogen™ Pertussis Toxin
Formulation: Protein expressed in E. coli. Purity: >95%. Format: Lyophilized.
Supplier: Invitrogen™ PHZ1174
Description
Islet-activating protein Pertussis toxin consists of an A protomer subunit (S1) which possesses both NAD+ glycohydrolase and ADP-ribosyltransferase activities, and B oligomer subunits (S2, S3, S4, and S5) which are responsible for attachment of the native toxin to eukaryotic cell surfaces. Pertussis toxin uncouples G proteins from receptors by ADP ribosylating a cysteine residue near the carboxyl terminus of the α subunit.
Specifications
2665068 | |
50 μg | |
Protein | |
Wet Ice | |
Lyophilized |
PAGE | |
Store in refrigerator (2–8°C). | |
GTPase Inhibitor | |
G Proteins | |
>95% |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.