Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Petri Dishes with Clear Lids
Polystyrene, radiation-sterilized dishes are easy to handle with just one hand
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Packaging | Sleeve |
Vent | Yes |
Height (Metric) | 15 mm |
Catalog Number | Mfr. No. | Closure Type | DimensionsDiaxH | NoperPack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | DimensionsDiaxH | NoperPack | Price | Quantity & Availability | |||
08-757-13
|
Fisherbrand™
42213010000500 |
Slippable | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
08-757-12
|
Fisherbrand™
42212010000500 |
Stackable | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
08-757-14
|
Fisherbrand™
42214010000100 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
Clear tops for distortion-free viewing.
- Radiation sterilized; sterile if sleeve is unopened
- Top and bottom edges are squared off (not rounded) to provide a firm, sure grip
- Bottom is flat so medium spreads evenly over the entire dish bottom
- Three ventilation ribs allow free air circulation and reduce condensation during incubation
- Lid skirt is flared just enough so that it can be replaced quickly after streaking
- Place lid upside down on dish to close off dish from outside environment
Raised-Ridge Petri Dishes
- Stack high and remain stacked
- Minimum of slipping, sliding, and resulting scratches
- Ideal for automated filling systems
- Remove dishes easily from the center of a stack
- Ideal for use in automated systems
Specifications
Polystyrene | |
Sleeve | |
15 mm |
Sterile | |
Yes |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title