Petzl™ America VECTOR™ Static Ropes

Manufacturer: Petzl AmericaSupplier Diversity Partner R1261 W

 View more versions of this product

Catalog No. 19-130-5645

  Check Availability
Add to Cart

    Specifications

    Color White
    Elongation 7.7% at 10%
    Length (English) 2400 in.
    Length (Metric) 61m
    Material Block Creel Kernmantle, 100% Virgin Nylon Fiber Core, Polyester Sheath
    Weight (English) 7.7 lb.
    Weight (Metric) 3.49kg
    Diameter (English) 0.49 in.
    Diameter (Metric) 1.25cm
    For Use With (Application) Fire rescue team
    Minimum Breaking Strength (English) 9000
    Minimum Breaking Strength (Metric) 40.1
    Product Type Static rope

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit