Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ PFXi-995 Colorimeter: Oils, Chemicals and Derivatives PROMO

High-precision, automatic spectrophotometer for objective color measurement

Manufacturer:  Lovibond™ 1379951PM

 View more versions of this product

Catalog No. 09-053-399PM


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Accurate, highly efficient spectrophotometer for optically clear samples meets the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instrument removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Lovibond RYBN, AOCS-Tintometer, Gardner, Pt-Co/Hazen/APHA, FAC, Chlorophyll A and B, beta Carotene, Iodine, Hess-Ives Color Units, Klett (blue filter KS-42), Kreis Value (rancidity), CIE Values, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Available with integrated RCMSi technology for remote calibration
  • Optional integrated heater unit, up to 95°C

Specifications

Specifications

7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17cm)
6.69 in.
Tungsten Halogen
19.6cm
16.9 lb.
20.27 in.
English, French, German, Italian, Portuguese, Russian, Spanish, Chinese and Japanese
420 to 710nm
10nm
USB, LAN, RS232
Transparent samples
1 x 10, 1 x 100 mm
Backlit LCD
17cm
7.71 in.
90 to 240VAC
7.7kg
51.5cm
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
CE, RoHS, WEEE
Yes
100,000+ Measurements
Fabricated Steel with tough, textured paint finish
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit