Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PGI FireLine™ Wildland Coat

Maximum ease of movement with minimum bulk.

Manufacturer:  PGI 5501872XLR

 View more versions of this product

Catalog No. 19-120-3085

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Freedom of Movement

  • Seamless shoulder, radial sleeve design, and articulated elbows
  • Comfort and Convenience
    • 4 in. high collar, folds down or zips up neck
    • Adjustable cuffs with gusset, elasticized wrists
    • Microphone holder, radio pocket, cell phone pocket, and large cargo pockets with hand warmers
    Safety
    • Two-way zipper mounted to Nomex™ tape
    • Self-locking front closure with storm flap
    • 2 in. wide triple trim around arms, bottom, and across back of shoulders

    Order Info

    Available in either Indura™ UltraSoft (flame-resistant cotton) or Nomex™ IIIA (inherently flame resistant at the fibers). Both Styles available in sizes Small/Regular to 3X-Large/Regular and Small/Long to 3X-Large/Long.

    Compliance

    U.L. classified to meet or exceed NFPA 1977 Standard on Protective Clothing and Equipment for Wildland Fire Fighting (Current Edition).
    Meets or exceeds Requirements for Cal-OSHA Title 8 GISO Sections 3406 (c)(1) and/or 3410(d)(1).

    Specifications

    Specifications

    Zipper
    UL, NFPA 1977
    X-Large
    4.0
    Regular
    255.14g
    4 in. High alpine style
    Yellow
    Indura™ Ultra soft™ Fabric
    46 to 48 in.
    9 oz.
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit