Learn More
PGI FireLine Wildland Coat
Maximum ease of movement with minimum bulk.
Specifications
Certifications/Compliance | UL, NFPA 1977 |
---|---|
Closure Type | Zipper |
Color | Yellow |
No. of Pockets | 4 |
Catalog Number | Mfr. No. | Material | Size | Style | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size | Style | Weight (Metric) | Price | Quantity & Availability | ||
19-120-3083
|
PGI
5501872MR |
Indura™ Ultra soft™ Fabric | Medium | Regular | 255.14 g |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-3086
|
PGI
55018722XLR |
Indura™ Ultra soft™ Fabric | 2X-Large | Regular | 255.14 g |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-3082
|
PGI
5501872SR |
Indura™ Ultra soft™ Fabric | Small | Regular | 255.14 g |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-3085
|
PGI
5501872XLR |
Indura™ Ultra soft™ Fabric | X-Large | Regular | 255.14 g |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-3084
|
PGI
5501872LR |
Indura™ Ultra soft™ Fabric | Large | Regular | 255.14 g |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Freedom of Movement
- Seamless shoulder, radial sleeve design, and articulated elbows
- 4 in. high collar, folds down or zips up neck
- Adjustable cuffs with gusset, elasticized wrists
- Microphone holder, radio pocket, cell phone pocket, and large cargo pockets with hand warmers
- Two-way zipper mounted to Nomex tape
- Self-locking front closure with storm flap
- 2 in. wide triple trim around arms, bottom, and across back of shoulders
Order Info
Available in either Indura UltraSoft (flame-resistant cotton) or Nomex IIIA (inherently flame resistant at the fibers). Both Styles available in sizes Small/Regular to 3X-Large/Regular and Small/Long to 3X-Large/Long.
Compliance
U.L. classified to meet or exceed NFPA 1977 Standard on Protective Clothing and Equipment for Wildland Fire Fighting (Current Edition).
Meets or exceeds Requirements for Cal-OSHA Title 8 GISO Sections 3406 (c)(1) and/or 3410(d)(1).
Specifications
UL, NFPA 1977 | |
Zipper | |
Yellow | |
4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.