PGI™ FireLine™ Wildland Coat

Maximum ease of movement with minimum bulk.

Manufacturer: PGISupplier Diversity Partner 5501872XLL

 View more versions of this product

Catalog No. 19-120-3091

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Material Indura™ Ultra soft™ Fabric
    Closure Type Zipper
    No. of Pockets 4.0
    Size (English) Chest 46 to 48 in.
    Collar Type 4 in. High alpine style
    Style Long
    Weight (English) 9 oz.
    Weight (Metric) 255.14g
    Certifications/Compliance UL, NFPA 1977
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit