PGI™ FireLine™ Wildland Coat

Maximum ease of movement with minimum bulk.

Manufacturer: PGISupplier Diversity Partner 5500272

 View more versions of this product

Catalog No. 19-121-792

  Check Availability
Add to Cart

    Specifications

    Size Medium
    Material Nomex™ IIIA
    Closure Type Zipper
    No. of Pockets 4.0
    Size (English) Chest 38 to 40 in.
    Style Regular
    Weight (English) 6 oz.
    Weight (Metric) 170.09g
    Certifications/Compliance UL, NFPA 1977
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit