PGI™ FireLine™ Wildland Jumpsuits

Maximum ease of movement with minimum bulk.

Manufacturer: PGISupplier Diversity Partner 6501872MS

 View more versions of this product

Catalog No. 19-120-3107

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1977
    Material Indura™ Ultra soft™ Fabric
    Color Yellow
    For Use With (Application) Designed to allow maximum ease of movement with minimum bulk
    Collar Type Alpine
    Includes Radio pocket, microphone holder, cell phone pocket, D-ring loop, CAL OSHA label
    Size Medium
    Size (English) Chest 38 to 40 in.
    Length (Metric) 13.7 to 14.4cm
    Length (English) 5.4 to 5.7 in.
    Size (English) 31 to 34 in.
    Closure Type Zipper
    Size (Metric) 78.7 to 86.3cm
    Style Short
    Waist Style Back elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit