PGI™ FireLine™ Wildland Jumpsuits

Maximum ease of movement with minimum bulk.

Manufacturer: PGISupplier Diversity Partner 6500272ST

 View more versions of this product

Catalog No. 19-120-3136

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Designed to allow maximum ease of movement with minimum bulk
    Certifications/Compliance NFPA 1977
    Material Nomex™ IIIA
    Color Yellow
    Size Small
    Collar Type Alpine
    Length (English) 6.1 to 6.4 in.
    Closure Type Zipper
    Style Tall
    Waist Style Back elastic
    Includes Radio pocket, microphone holder, cell phone pocket, D-ring loop, CAL OSHA label
    Size (English) Chest 34 to 36 in.
    Length (Metric) 15.4 to 16.2cm
    Size (English) 27 to 30 in.
    Size (Metric) 68.5 to 76.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit