PGI™ FireLine™ Wildland Jumpsuits

Maximum ease of movement with minimum bulk.

Manufacturer: PGISupplier Diversity Partner 65002722XLR

 View more versions of this product

Catalog No. 19-120-3134

  Check Availability
Add to Cart

    Specifications

    Length (English) 5.8 to 6.5 in.
    Certifications/Compliance NFPA 1977
    Material Nomex™ IIIA
    Includes Radio pocket, microphone holder, cell phone pocket, D-ring loop, CAL OSHA label
    Color Yellow
    Size 2X-Large
    Size (English) Chest 50 to 52 in.
    For Use With (Application) Designed to allow maximum ease of movement with minimum bulk
    Collar Type Alpine
    Length (Metric) 14.7 to 16.5cm
    Size (English) 43 to 46 in.
    Closure Type Zipper
    Size (Metric) 109.2 to 116.8cm
    Style Regular
    Waist Style Back elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit