Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ pH Combination Electrodes
With Plug Head and Fixed Cable
$587.65 - $670.45
Specifications
Connector Types | Plug Head |
---|---|
Junction | Platinum Diaphragm |
Material | Glass |
pH Range | 0 to 14 |
Filling Solution Type | 3 M KCl |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
15-177-881
|
SI Analytics™
285100001 |
N 61 |
Each for $602.60
|
|
|||||
15-177-882
|
SI Analytics™
285100034 |
N 62 |
Each for $587.65
|
|
|||||
15-177-884
|
SI Analytics™
285100067 |
N 65 |
Each for $670.45
|
|
|||||
Description
- For Calculating Acidity and Alkalinity with Excellence and Consistency
Specifications
Plug Head | |
Glass | |
3 M KCl | |
Silamid™ Reference System | |
-5°C to +100°C |
Platinum Diaphragm | |
0 to 14 | |
Calculating Acidity and Alkalinity with Excellence and Consistency | |
Sphere Membrane | |
1 m (Fixed) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title