Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nor-Lake Scientific Pharmacy Standard Economy Glass Door Refrigerator, Bottom Mount
Forced air directional refrigeration system that provide superior temperature uniformity and recovery after door openings.
Manufacturer: Nor-Lake Scientific PHER492WWG/0
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- Freestanding thermometer with 3 year certificate of calibration
- 2 probes; 1 in air and 1 in sample bottle
- Remote alarm contacts
- Keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord labels
Specifications
Glass Swing | |
Audible and visual high and low temperature alarms | |
36°F to 46°F | |
60 Hz | |
NEMA 5-15 P | |
538 lb. | |
R134A | |
Yes | |
23.5 in. | |
52.5 in. | |
1 | |
48.5 in. | |
54 in. | |
Microprocessor |
High Density Urethane Foam | |
8 Adjustable | |
115 V | |
7 A | |
488 lb. | |
Digital | |
49 cu. ft. | |
23.5 in. | |
79.75 in. | |
1 ph | |
48.5 in. | |
Cycle | |
34.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title