Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Phenolic Wall Cabinet, Right Hinged

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

 View more versions of this product

Catalog No. FBPH21024B


Add to cart

Description

Description

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb orders, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core
Specifications

Specifications

Wall
13 in.
Framed Glass Door
76.2 cm
Phenolic
1
24 in.
Beige
33 cm
30 in.
Right
2
2 years
61 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit