CENTiCARE Phlebotomy Laptop Carts

Designed with many storage options and deluxe 4 in. twin wheel casters

Manufacturer: CENTiCARE CPHL1608H

 View more versions of this product

Catalog No. 22-555-153

  Check Availability
Add to Cart

    Specifications

    Color Drawer: Blue (Shallow and Regular)
    Product Type Cart - 1608H
    Dimensions (L x W x H) Shallow: O.D 43.1 x 38.1 x 12.7cm (17 x 15 x 5 in.); Regular: 43.1 x 38.1 x 20.3cm (17 x 15 x 8 in.)
    For Use With (Application) Provides mobile work station for phlebotomy, nursing units and IV start teams that need laptop and supplies handy
    For Use With (Equipment) Fisher 14-827-122 container
    Capacity N/A
    Description Drawer: Shallow and regular w/Glove box mounted on the side
    Includes Hex keys and extra set screws for assembly
    Size Large
    Warranty 180 Days Limited Liability

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit