CENTiCARE Phlebotomy Large Workspace Carts

Designed with recessed bins in the top to keep supplies handy and specific brackets for your PDAs, printer or tablets

Manufacturer: CENTiCARE CPHL1216HSP

 View more versions of this product

Catalog No. 22-555-162

  Check Availability
Add to Cart

    Specifications

    Description Drawer: Regular w/o Glove box mounted on side; Blue w/5 in. extended bracket and 3 customizable dividers; Green Frog, Swing lid
    Color Drawer: Red
    Product Type Workspace Cart
    Dimensions (L x W x H) 30.4 x 26.6 x 13.9cm (12 x 10.5 x 5.5 in.)
    For Use With (Application) Provides mobile work station for phlebotomy, nursing units and IV start teams that large work surface and safe places to mount PDAs, Printer, Tablets or Laptops
    For Use With (Equipment) Motorola Models MC55/70 or 75 PDA and Zebra 220 model numbers Portable Printers
    Includes Hex keys and extra set screws for assembly
    Size Small
    Capacity 8L
    Warranty 180 Days Limited Liability

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit