Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Phosphate, Ion chromatography standard solution, Alfa Aesar™, Specpure™
Click to view available options
Quantity:
100mL
500mL
Specifications
Appearance | Clear liquid |
Concentration | PO4-3 1000μg/mL |
Solubility Information | Miscible with water. |
Physical Form | Liquid |
Color | Undesignated |
Quantity | 100mL |
Chemical Name or Material | Phosphate |
Safety and Handling
TSCA : Yes
Recommended Storage : Ambient temperatures