Learn More
Cytiva pI Markers
Run these markers in parallel with the experimental samples on isoelectric focusing gels. Cytiva Life Sciences™ pI Markers are lyophilized mixtures of stable, salt-free, highly purified proteins.
$468.00 - $474.00
Specifications
Color | White |
---|---|
Format | Lyophilized |
Product Type Specs | pl Marker Kit |
Shelf Life | 2 Years |
For Use With (Application) | To be used for isoelectric focusing (IEF) |
Catalog Number | Mfr. No. | Kit Contents | pH Range | Product Type Specs | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Kit Contents | pH Range | Product Type Specs | Price | Quantity & Availability | |||
45-000-083
|
Cytiva
17047301 |
b-Lactoglobulin A - 5.20 pI (Native), Carbonic Anhydrase B (Bovine) - 5.85 pI (Native), Carbonic Anhydrase B (human) - 6.55 pI (Native), Myoglobin, Acidic - 6.85 pI (Native), Myoglobin, basic - 7.35 pI (Native), Lentil Lectin, Acidic - 8.15 pI (Native) | 5 to 10.5 | pl Marker Kit |
Pack of 10 for $468.00
|
|
45-000-081
|
Cytiva
17047101 |
Amylglucosidase - 3.50 pI (Native), Methyl red (dye) - 3.75 (pI Native), Trypsin inhibitor - 4.55 (pI Native), b-Lactoglobulin A - 5.20 (pI Native), Carbonic Anhydrase B (Bovine) - 5.85 (pI Native), Carbonic Anhydrase B (human) - 6.55 (pI Native) | 3 to 10 | pl Marker Kit |
Pack of 10 for $474.00
|
|
Description
The markers may be run in parallel with the experimental samples on isoelectric focusing gels and are not prestained.
- The precisely defined pI of the markers allows a permanent and accurate calibration of sample components
- pH gradients and pI can be measured to within 0.01 to 0.05 pH unit
- The progress of the focusing experiment can be monitored visually by the focusing of methyl red or Cytochrome c
Not for use in denaturing (urea) systems.
Specifications
White | |
pl Marker Kit | |
To be used for isoelectric focusing (IEF) | |
4°C |
Lyophilized | |
2 Years | |
1 Kit: 10 Vials |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.