PIERCAN USA Butyl Long Gloves with 10 in. Port Size

Manufacturer: PIERCAN USA INC 10B15328.5A

 View more versions of this product

Catalog No. 17-010-063

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Hand Ambidextrous
    Length (English) 32 in.
    Length (Metric) 812mm
    Material Butyl
    Port Size (English) 10 in.
    Port Size (Metric) 250mm
    Resistant To Highest water vapor/gas impermeability, Resistant to Ketones, Acids, Alkalis and Salts
    Size 8.5
    Temperature (English) Max. 280°F
    Temperature (Metric) Max 137.7°C
    Thickness 15mil
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit