Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 12 in. Port Size

Specifications

Color Black
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Butyl
Hand Ambidextrous
View More Specs

Products 1
Catalog Number Mfr. No. Size Thickness (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size Thickness (English) Price Quantity & Availability  
17-010-072
View Documents
PIERCAN USA
12BHP15329.75A
9.75 15 mil This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

Black
81.2 cm
Ambidextrous
30.5 cm
137°C
32 in.
Butyl
12 in.
280°F
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit