Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN USA Butyl Long Gloves with 7 in. Port Size: Ambidextrous
Click to view available options
Size:
9.75
Thickness (English):
15 mil
30 mil
Specifications
Color | Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Butyl |
Size | 9.75 |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Grip Design | Smooth |
Model | 7B1532-9.75A |
Packaging Type | Vacuum sealed bag |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction