Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 8 in. Port Size
SDP

Catalog Number 17010057
Click to view available options
Size:
8.5
9.75
10.5
Thickness (English):
24 mil
30 mil
Hand:
Ambidextrous
Specific
This item is not returnable. View return policy
This item is not returnable. View return policy
Color Black
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Butyl
Product Type Dry Box Gloves
Size 9.75
Sterility Non-sterile
Temperature (English) Max. 260°F
Temperature (Metric) Max 126°C
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit