Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Butyl Long Gloves with 8 in. Port Size

Specifications

Color Black
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Butyl
Port Size (English) 8 in.
View More Specs

Products 6
Catalog Number Mfr. No. Size Thickness (English) Hand Price Quantity & Availability  
Catalog Number Mfr. No. Size Thickness (English) Hand Price Quantity & Availability  
17-010-050
View Documents
PIERCAN USA
8BHP24329.75A
9.75 24 mil Ambidextrous This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-049
View Documents
PIERCAN USA
8BHP24329.75
9.75 24 mil Specific This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-057
View Documents
PIERCAN USA
8BHP30329.75
9.75 30 mil Specific This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-056
View Documents
PIERCAN USA
8BHP30328.5A
8.5 30 mil Ambidextrous This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-058
View Documents
PIERCAN USA
8BHP30329.75A
9.75 30 mil Ambidextrous This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-060
View Documents
PIERCAN USA
8BHP303210.5A
10.5 30 mil Ambidextrous This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

Black
81.2 cm
8 in.
32 in.
Butyl
20 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit