PIERCAN USA CSM Short Isolator Gloves

Manufacturer: PIERCAN USA INC Y2410A

 View more versions of this product

Catalog No. 17-010-420

  Check Availability
Add to Cart

    Specifications

    Hand Ambidextrous
    Length (English) 13 in.
    Length (Metric) 330mm
    Material Chlorosulfonated Polyethylene (CSM)
    Resistant To UV Rays, Ozone, Reducing Acids, Diluted Acids, Alkalis and Salts
    Size 10
    Temperature (English) Max. 280°F
    Temperature (Metric) Max 126°C
    Thickness 24mil
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit