Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN CSM Isolator Sleeves (Two-Piece Glove System)
Click to view available options
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Thickness (English):
15 mil
24 mil
Thickness (Metric):
0.40 mm
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Thickness: 15 mil
- Length: 24 in.
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
Color | White |
Material | CSM |
Size | 12 |
Thickness (English) | 24 mil |
Model | 12Y2424-S |
Port Size (English) | 12 in. |
Port Size (Metric) | 30 cm |
Length (English) | 24 in. |
Length (Metric) | 60 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction