Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA CSM Isolator Sleeves

Chlorosulfonated polyethylene (CSM) sleeves are designed for use in harsh environments including a wide range of industrial and automotive applications. Suitable for handling oxidising products, acids, alkalis and alcohols.

$200.60 - $272.58

Specifications

Color White
Material Chlorosulfonated Polyethylene (CSM)
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Length (English) 24 in.
View More Specs

Products 10
Catalog Number Mfr. No. Port Size (English) Port Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Port Size (English) Port Size (Metric) Price Quantity & Availability  
17-010-504
View Documents
PIERCAN USA
8Y1524S
8 in. 20 cm
Pair for $200.60
Add to cart
 
17-010-506
View Documents
PIERCAN USA
10Y1524S
10 in. 25 cm
Pair for $272.58
Add to cart
 
17-010-500
View Documents
PIERCAN USA
6Y1524S
6 in. 15 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-501
View Documents
PIERCAN USA
6Y2424S
6 in. 15 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-502
View Documents
PIERCAN USA
7Y1524S
7 in. 17.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-503
View Documents
PIERCAN USA
7Y2424S
7 in. 17.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-505
View Documents
PIERCAN USA
8Y2424S
8 in. 20 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-507
View Documents
PIERCAN USA
10Y2424S
10 in. 25 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-508
View Documents
PIERCAN USA
12Y1524S
12 in. 30.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-509
View Documents
PIERCAN USA
12Y2424S
12 in. 30.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • CSM is formerly known as hypalon
  • Resists flex cracking, abrasion, UV radiation
  • Low modulus, flexible
  • Available for use in 8 in. or 10 in. port
  • Suitable for oxidising products, acids, alkalis, alcohols
Specifications

Specifications

White
15 mil
24 in.
Chlorosulfonated Polyethylene (CSM)
0.38 mm
60 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit