PIERCAN USA Electro-Static Dissipative Neoprene Short Isolator Gloves

Manufacturer: PIERCAN USA INC ESDN1511A

 View more versions of this product

Catalog No. 17-010-474

  Check Availability
Add to Cart

    Specifications

    Hand Ambidextrous
    Length (Metric) 330mm
    Material Neoprene
    Port Size (English) 6 in.
    Port Size (Metric) 150mm
    Size 11
    Temperature (English) Max. 260°F
    Temperature (Metric) Max 126°C
    Thickness 15mil
    Color Black
    Length (English) 13 in.
    Resistant To Hydrogen Peroxide, Oil and Grease

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit