Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN High Performance Butyl One-Piece Glove, 10 in. Port
Click to view available options
Size:
9.75
10.5
Hand:
Ambidextrous
Description
- One-Piece Glove System
- Port Size: 10 in.
- Thickness: 15 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
- Resistant to Acids, Bases, strong oxidants
- Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
- Strong Gas Impermeability
Specifications
Certifications/Compliance (Europe) | EN 16350-2014 |
Color | Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Butyl |
Size | 10.5 |
Sterility | Non-sterile |
Temperature (English) Max. | 230°F |
Temperature (Metric) Max | 110°C |
Thickness (English) | 15 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction