PIERCAN USA High Performance Butyl Long Gloves

Manufacturer: PIERCAN USA INC 7BHP15329.75

 View more versions of this product

Catalog No. 17-010-083

  Check Availability
Add to Cart

    Specifications

    Hand Ambidextrous
    Length (Metric) 812mm
    Material Butyl
    Port Size (English) 7 in.
    Port Size (Metric) 175mm
    Resistant To Ketones, concentrated oxidizing Acids, concentrated Alkalis and Salts
    Size 9.75
    Temperature (English) Max. 280°F
    Temperature (Metric) Max 137°C
    Thickness 15mil
    Color Black
    Length (English) 32 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit