Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN High Performance Butyl Short Isolater Gloves (Two-Piece Glove System)
Click to view available options
Size:
6
7
8
9
10
Description
- Two-Piece Glove System with PIERCAN ELS Glove
- Thickness: 15 mil
- Length: 13 in.
- Ambidextrous
- Electrostatic dissipative in accordance with EN 16350
- Excellent resistance to disinfectants and decontaminants
- Strong resistance to Alcohols, UV, Ozone, Free Radicals, natural aging, and ketone solvents
- Resistant to acids, bases, strong oxidants, autoclave, H2O2 Sterilization at 35% and 50%, and peracetic acid
- Exceptional impermeability and resistance to abrasions
Specifications
Color | Black |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Butyl |
Size | 10 |
Sterility | Non-sterile |
Temperature (English) Max. | 230°F |
Temperature (Metric) Max | 110°C |
Thickness (English) | 15 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction