Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA High Performance Butyl Short Isolater Gloves

Butyl short gloves are 13 in. long and connect to sleeves. Primarily used in pharmaceutical, laboratories and hospitals.

$201.52 - $232.88

Specifications

Color Black
Material Butyl
Hand Ambidextrous
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-010-404
View Documents
PIERCAN USA
BHP157A
7
Pair for $232.88
Add to cart
 
17-010-405
View Documents
PIERCAN USA
BHP158A
8
Pair for $232.88
Add to cart
 
17-010-406
View Documents
PIERCAN USA
BHP159A
9
Pair for $232.88
Add to cart
 
17-010-407
View Documents
PIERCAN USA
BHP1510A
10
Pair for $201.52
Add to cart
 
17-010-403
View Documents
PIERCAN USA
BHP156A
6 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Highly impermeable to liquids and gases
  • Resistant to ozone and UV rays
  • Provide flexibility and dexterity
  • Antistatic compliant with EN 16350-2014
  • Short gloves 13 in. long and connect to sleeves
Specifications

Specifications

Black
Ambidextrous
0.38 mm
10 cm
33 cm
Butyl
15 mil
4 in.
13 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit