Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Natural Rubber Gloves, 10 in. Port Size

Comfortable and stretchable natural rubber gloves ensure minimal hand fatigue. Ideal for applications where tear and abrasion resistance is necessary.

$4000.00 - $4700.00

Specifications

Certifications/Compliance (Europe) EN 421, Category 3
Color Blond
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Latex
View More Specs

Products 2
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
17-010-394
View Documents
PIERCAN USA
10R15329A
15 mil 0.38 mm
Case of 10 for $4,000.00
Add to cart
 
17-010-395
View Documents
PIERCAN USA
10R30329A
30 mil 0.76 mm
Case of 10 for $4,700.00
Add to cart
 
Description

Description

  • Natural rubber latex
  • Flexibility and dexterity
  • 15 mil or 30 mil thickness
  • Available for use in 10 in. port
  • Tear and abrasion resistant
Specifications

Specifications

EN 421, Category 3
32 in.
Latex
Ambidextrous
25 cm
Blond
81.2 cm
9
10 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit