PIERCAN USA Natural Rubber Gloves with 6 in. Port Size

Manufacturer: PIERCAN USA INC 6R30328A

 View more versions of this product

Catalog No. 17-010-358

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Hand Ambidextrous
    Length (English) 32 in.
    Length (Metric) 812mm
    Material Natural Rubber
    Port Size (English) 6 in.
    Port Size (Metric) 150mm
    Resistant To Diluted Acids, Alkalis and Salts
    Size 8
    Temperature (English) Max. 200°F
    Temperature (Metric) Max 93°C
    Thickness 30mil
    Color Blond

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit