Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Natural Rubber One-Piece Glove, 7 in. Port
Click to view available options
Size:
7
8
9
10
11
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.40 mm
0.76 mm
0.80 mm
Hand:
Ambidextrous
Specific
Description
- One-Piece Glove System
- Port Size: 7 in.
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 11
- Ambidextrous
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
Certifications/Compliance (Europe) | EN 421, Category 3 |
Color | Blond |
Hand | Specific |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Size | 9 |
Sterility | Non-sterile |
Temperature (English) Max. | 200°F |
Temperature (Metric) Max | 93°C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction