Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Natural Rubber Gloves, 7 in. Port Size

Comfortable and stretchable natural rubber gloves ensure minimal hand fatigue. Ideal for applications where tear and abrasion resistance is necessary.

$2730.00 - $3320.00

Specifications

Certifications/Compliance (Europe) EN 421, Category 3
Color Blond
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Latex
View More Specs

Products 16
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Price Quantity & Availability  
17-010-366
View Documents
PIERCAN USA
7R15328A
8 15 mil 0.38 mm
Case of 10 for $2,730.00
Add to cart
 
17-010-368
View Documents
PIERCAN USA
7R15329A
9 15 mil 0.38 mm
Case of 10 for $2,730.00
Add to cart
 
17-010-370
View Documents
PIERCAN USA
7R153210A
10 15 mil 0.38 mm
Case of 10 for $2,730.00
Add to cart
 
17-010-371
View Documents
PIERCAN USA
7R153211A
11 15 mil 0.38 mm
Case of 10 for $2,730.00
Add to cart
 
17-010-374
View Documents
PIERCAN USA
7R30328A
8 30 mil 0.76 mm
Case of 10 for $3,320.00
Add to cart
 
17-010-376
View Documents
PIERCAN USA
7R30329A
9 30 mil 0.76 mm
Case of 10 for $3,320.00
Add to cart
 
17-010-378
View Documents
PIERCAN USA
7R303210A
10 30 mil 0.76 mm
Case of 10 for $3,320.00
Add to cart
 
17-010-379
View Documents
PIERCAN USA
7R303211A
11 30 mil 0.76 mm
Case of 10 for $3,320.00
Add to cart
 
17-010-364
View Documents
PIERCAN USA
7R15327
7 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-365
View Documents
PIERCAN USA
7R15328
8 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-367
View Documents
PIERCAN USA
7R15329
9 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-369
View Documents
PIERCAN USA
7R153210
10 15 mil 0.38 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-372
View Documents
PIERCAN USA
7R30327
7 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-373
View Documents
PIERCAN USA
7R30328
8 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-375
View Documents
PIERCAN USA
7R30329
9 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-377
View Documents
PIERCAN USA
7R303210
10 30 mil 0.76 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Natural rubber latex
  • Flexibility and dexterity
  • Ambidextrous
  • 15 mil or 30 mil thickness
  • Available for use in 7 in. port
  • Tear and abrasion resistant
Specifications

Specifications

EN 421, Category 3
32 in.
Latex
7 in.
Blond
81.2 cm
Ambidextrous
17.5 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit