PIERCAN USA Neoprene Long Gloves with 7 in. Port Size

Manufacturer: PIERCAN USA INC 7N303210

 View more versions of this product

Catalog No. 17-010-291

  Check Availability
Add to Cart

    Specifications

    Hand Left/Right
    Length (Metric) 812mm
    Port Size (English) 7 in.
    Port Size (Metric) 175mm
    Temperature (English) Max. 260°F
    Thickness 30mil
    Length (English) 32 in.
    Material Neoprene
    Resistant To Hydrogen Peroxide, Oil and Grease
    Size 10
    Temperature (Metric) Max 126°C
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit