Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Neoprene One-Piece Glove, 7 in. Port
Click to view available options
Size:
7
8
9
10
11
Thickness (English):
15 mil
24 mil
30 mil
Thickness (Metric):
0.38 mm
0.40 mm
0.60 mm
0.76 mm
0.80 mm
Hand:
Ambidextrous
Specific
Description
- One-Piece Glove System
- Port Size: 7
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 11
- Ambidextrous
- Resistant to alcohols, acids, bases, and ketone solvents
- Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
- Resistant to abrasions
Specifications
Certifications/Compliance (Europe) | Cat 3, EN 421 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Size | 8 |
Sterility | Non-sterile |
Temperature (English) Max. | 260°F |
Temperature (Metric) Max | 126°C |
Thickness (English) | 15 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction