Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Neoprene Short Isolator Gloves (Two-Piece Glove System)

Polychloroprene (Neoprene) ELS glove is part of a two-piece system attached to a sleeve; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.
Manufacturer: PIERCAN N126A
This item is not returnable.
View return policy
Description
- Two-Piece Glove System with PIERCAN Sleeve
- Thickness: 12, 20 or 28 mil
- Length: 13 in.
- Hand Size: 6 to 10
- Ambidextrous
- Resistant to alcohols, acids, bases, and ketone solvents
- Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
- Resistant to abrasions
Specifications
Cat 3, EN 421 | |
Ambidextrous | |
Neoprene | |
Non-sterile | |
100°C | |
0.30 mm | |
N12-6A | |
33 cm |
Black | |
Yes | |
6 | |
212°F | |
12 mil | |
Smooth | |
13 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title