Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene Short Isolator Gloves (Two-Piece Glove System)
SDP

Catalog Number 17010453
Click to view available options
Size:
6
7
8
9
10
11
Thickness (English):
12 mil
20 mil
Thickness (Metric):
0.30 mm
0.50 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Polychloroprene (Neoprene) ELS glove is part of a two-piece system attached to a sleeve; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.

  • Two-Piece Glove System with PIERCAN Sleeve
  • Thickness: 12, 20 or 28 mil
  • Length: 13 in.
  • Hand Size: 6 to 10
  • Ambidextrous
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions
Certifications/Compliance (Europe) Cat 3, EN 421
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Size 11
Sterility Non-sterile
Temperature (English) Max. 260°F
Temperature (Metric) Max 127°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Grip Design Smooth
Model N20-11A
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit